
EXACT8, 8XM8, 3 POLE LTG.FEST, 3.0m PUR/PVC 8x0, 34+2x0, 75
Mfr # 8000-88010-3570300
Zoro # G400691881
original price: $208.99
10% off
new price: $187.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V DC
Amps
max. 2 A
Number of Wires
10
Material
Plastic; PUR/PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8000-88010-3570300
Zoro #
G400691881
UPC #
-
Country of Origin
Germany
Details
Voltage
24 V DC
Amps
max. 2 A
Number of Wires
10
Material
Plastic; PUR/PVC
Description
EXACT8, 8XM8, 3 POLE LTG.FEST, 3.0m PUR/PVC 8x0,34+2x0,76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.