
EXACT8, 8XM8, 3 POLE MOULDED CABLE, 10.0m PUR 8x0, 34+2x0, 75, UL/CSA
Mfr # 8000-88010-3591000
Zoro # G700691970
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Voltage
24 V DC
Color
gray
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000-88010-3591000
Zoro #
G700691970
UPC #
-
Country of Origin
Germany
Details
Housing Material
Plastic
Voltage
24 V DC
Color
gray
Material
PUR
Description
EXACT8, 8XM8, 3 POLE MOULDED CABLE, 10.0m PUR 8x0,34+2x0,75, UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.