7/8" male 0 Degree / 7/8" female 0 Degree, PUR 5x1.5 gy UL/CSA+drag chain 10m

  • Mfr # 7000-40581-0110800

  • Zoro # G100458593


product price:  $52.25
/ea

Key Features

Color
yellow
Cable Type
1 (PVC)
Jacket Material
PVC
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40581-0110800
Zoro #
G100458593
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Cable Type
1 (PVC)
Jacket Material
PVC
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Color
yellow
Shielded
no

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.