7/8'' MALE FLANGE PLUG, Wire 4X0.75 0.2m

  • Mfr # 7000-51201-7902000

  • Zoro # G500458780


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Color
green
Jacket Material
PUR
Shielding
Copper braid
Transmission Speed
10 Gbit/s
Standards
DIN EN 61076-2-109 (M12); cURus (AWM-Style 20549/10532); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-51201-7902000
Zoro #
G500458780
UPC #
-
Country of Origin
Germany

Details

Color
green
Jacket Material
PUR
Shielding
Copper braid
Transmission Speed
10 Gbit/s
Standards
DIN EN 61076-2-109 (M12); cURus (AWM-Style 20549/10532); CE conform
Temp. Range
-25 to +85 °C
Shielded
yes
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.