Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MUUW ANALOG COUPLER COMPONENT, IN: 0.10 V - OUT: 0.10 V, mounting rail / screw-type terminal

  • Mfr # 44205

  • Zoro # G000533567


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Height - Relay
91 mm
Body Depth - Relay
71 mm
Hz
max. 500 Hz
Body Width - Relay
6.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44205
Zoro #
G000533567
UPC #
-
Country of Origin
Czechia

Dimensions

Body Height - Relay
91 mm
Body Depth - Relay
71 mm
Body Width - Relay
6.2 mm

Details

Mounting - Relay
DIN-rail mountable
Hz
max. 500 Hz

Description

MUUW ANALOG COUPLER COMPONENT, IN: 0..10 V - OUT: 0..10 V, mounting rail / screw-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.