
Mini (7/8) 5 pole, Female 0 Degree w/ Cable, TPE 5x16AWG ye UL/CSA, TC-ER 10m
Mfr # 7700-A5021-U1D1000
Zoro # G200457618
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Color
yellow
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 16
Standards
UL (AWM-Style 21002/1841), CSA
Jacket Material
TPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-A5021-U1D1000
Zoro #
G200457618
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 16
Standards
UL (AWM-Style 21002/1841), CSA
Jacket Material
TPE
Jacket Color
yellow
Material
PUR
Shielded
no
Temp. Range
-25 to +80 °C
Description
Mini (7/8) 5 pole, Female 0° w/ Cable, TPE 5x16AWG ye UL/CSA, TC-ER 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.