Shop MURRELEKTRONIK
See all product information
Create Account
RJ45 male 0 Degree / RJ45 male 0 Degree Cabinet-Line, Gigabit, FRNC/LS0H 4x2xAWG26
- Mfr # 7000-40861-2300030
- Zoro # G400459269
product price:
$
87.65
/ea
Key Features
Color
gray
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-40861-2300030
- Zoro #
- G400459269
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- gray
- Standards
- DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
- Wire Gauge
- similar to AWG 24
- Temp. Range
- -25 to +85 °C
- Shielded
- no
- Jacket Material
- PUR
- Mounting Style
- inserted, tightened
- Cable Type
- 3 (PUR)
- Jacket Color
- gray
- Material
- PUR
Description
M12 Y-distributor / M8 female 90° LED, PUR 3x0.25 gy UL/CSA+drag chain 0,3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.