EUROCARD HOLDER, SKP 32/2-F(b+z)-FK, mounting rail / spring clamp

  • Mfr # 6652041

  • Zoro # G600533547


product price:  $71.95
/ea

Key Features

Mounting - Relay
DIN-rail mountable
Body Height - Relay
91 mm
Body Depth - Relay
70 mm
Body Width - Relay
6.2 mm
Contact material
Ag Sn O2 hv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6652041
Zoro #
G600533547
UPC #
-
Country of Origin
Czechia

Dimensions

Body Height - Relay
91 mm
Body Depth - Relay
70 mm
Body Width - Relay
6.2 mm

Details

Mounting - Relay
DIN-rail mountable
Contact material
Ag Sn O2 hv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.