EXACT8, 10XM8, 3 POLE PRE-WIRED CABLE, 5.0m PUR/PVC 10*0, 34+2*0, 75
Mfr # 7700-A3A01-U1B0500
Zoro # G500457639
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
yellow
Temp. Range
-25 to +80 °C
Standards
UL (AWM-Style 21002/1841), CSA
Jacket Color
yellow
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-A3A01-U1B0500
Zoro #
G500457639
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Temp. Range
-25 to +80 °C
Standards
UL (AWM-Style 21002/1841), CSA
Jacket Color
yellow
Material
PUR
Jacket Material
TPE
Shielded
no
Wire Gauge
similar to AWG 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.