
Mini (7/8) 4 pole, Male (Ext.) 90 Degree w/ Cable, TPE 4x16AWG ye UL/CSA, TC-ER 3m
Mfr # 7700-A4011-U1C0300
Zoro # G200458226
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
yellow
Wire Gauge
similar to AWG 16
Material
PUR
Standards
UL (AWM-Style 21002/1841), CSA
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-A4011-U1C0300
Zoro #
G200458226
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Wire Gauge
similar to AWG 16
Material
PUR
Standards
UL (AWM-Style 21002/1841), CSA
Mounting Style
inserted, tightened
Shielded
no
Temp. Range
-25 to +80 °C
Jacket Material
TPE
Jacket Color
yellow
Description
Mini (7/8) 4 pole, Male (Ext.) 90° w/ Cable, TPE 4x16AWG ye UL/CSA, TC-ER 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.