Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent

  • Mfr # 4000-68213-0000000

  • Zoro # G900692081


product price: $72.35
/ea

Key Features

Length
120 mm
Width
65 mm
Depth
38 mm
Material
Frame: zinc die-casting, with surface finishing, Lid: plastic, PC transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68213-0000000
Zoro #
G900692081
UPC #
-
Country of Origin
Germany

Dimensions

Length
120 mm
Width
65 mm
Depth
38 mm

Details

Material
Frame: zinc die-casting, with surface finishing, Lid: plastic, PC transparent

Description

MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.