
M12 fem. recept. / M12 fem. recept. X-cod Gigabit
Mfr # 7000-89701-7911000
Zoro # G500458766
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Color
green
Shielding
Copper braid
Transmission Speed
100 Mbit/s
Wire Gauge
similar to AWG 26
Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-89701-7911000
Zoro #
G500458766
UPC #
-
Country of Origin
Germany
Details
Color
green
Shielding
Copper braid
Transmission Speed
100 Mbit/s
Wire Gauge
similar to AWG 26
Material
PUR
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Shielded
yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.