M12 FEMALE 0 Degree, PUR 8x0, 25 GRAY, drag ch 10m
- Mfr # 7000-17041-2921000
- Zoro # G200458615
product price:
$
145.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Shielded
no
Jacket Material
PUR
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-17041-2921000
- Zoro #
- G200458615
- UPC #
- -
- Country of Origin
- Czechia
- Color
- gray
- Shielded
- no
- Jacket Material
- PUR
- Cable Type
- 3 (PUR)
- Temp. Range
- -25 to +85 °C
- Wire Gauge
- similar to AWG 24
- Standards
- cURus (AWM-Style 20549/10493); CE conform
- Jacket Color
- gray
Description
M12 FEMALE 0°, PUR 8x0,25 GRAY, drag ch 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.