
M12 FEMALE 0 Degree SELF WIREABLE SCRW TRM, 5-pol. 0, 14 - 1, 5 sq mm, 2, 5-, PK10
Mfr # 7000-12341-8620500
Zoro # G300458119
product price: $750.99
/pk 10, $75.10/ea
Free Shipping & Returns
Key Features
Color
gray
Shielded
no
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10493); CE conform
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-12341-8620500
Zoro #
G300458119
UPC #
-
Country of Origin
Germany
Details
Color
gray
Shielded
no
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10493); CE conform
Mounting Style
inserted, tightened
Jacket Material
PUR
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.