M12 female 0 Degree shielded, D-cod. with cable EN, PUR 2x2xAWG22 shielded g

  • Mfr # 7000-13225-8030150

  • Zoro # G400457296


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Shielded
yes
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13225-8030150
Zoro #
G400457296
UPC #
-
Country of Origin
Czechia

Details

Color
violet
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Shielded
yes
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.