
M12 FEMALE 0 Degree SHIELDED, PUR 8x0, 25 shielded GRAY, 30m
Mfr # 7000-13541-9710050
Zoro # G100457329
product price: $24.39
/eaKey Features
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12)
Material
Zinc die casting, brass-plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-13541-9710050
Zoro #
G100457329
UPC #
-
Country of Origin
Germany
Details
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12)
Material
Zinc die casting, brass-plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.