M12 FEMALE 90 Degree LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m

  • Mfr # 7000-12401-2330500

  • Zoro # G900459080


product price: $65.15
/ea

Key Features

Color
gray
Jacket Material
PUR
Shielded
no
Wire Gauge
similar to AWG 22
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-12401-2330500
Zoro #
G900459080
UPC #
-
Country of Origin
Germany

Details

Color
gray
Jacket Material
PUR
Shielded
no
Wire Gauge
similar to AWG 22
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)

Description

M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.