
M12 FEMALE 0 Degree SHIELDED WIREABLE SCREW TERM., 8-pol. max.0.5 sq mm 6-8mm
Mfr # 7000-13611-6410150
Zoro # G300458249
product price: $64.35
/eaKey Features
Color
black
Shielding
Copper braid
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-13611-6410150
Zoro #
G300458249
UPC #
-
Country of Origin
Germany
Details
Color
black
Shielding
Copper braid
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Cable Type
3 (PUR)
Shielded
yes
Jacket Color
black
Standards
cURus (AWM-Style 20549/10493); CE conform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.