M12 male 0 Degree / M12 female 90 Degree shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 1.5m

  • Mfr # 7000-46051-8020150

  • Zoro # G800448238


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Color
green
Max. Voltage
max. 30 V AC/DC
Standards
cURus (AWM-Style 20549/10493); CE conform
IP Rating
IP66K, IP67
Max. Wire Size
similar to AWG 20 (0.5 mm²); similar to AWG 24 (0.25 mm²)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-46051-8020150
Zoro #
G800448238
UPC #
-
Country of Origin
Germany

Dimensions

Max. Wire Size
similar to AWG 20 (0.5 mm²); similar to AWG 24 (0.25 mm²)

Details

Color
green
Max. Voltage
max. 30 V AC/DC
Standards
cURus (AWM-Style 20549/10493); CE conform
IP Rating
IP66K, IP67
Ambient Temp. Range
-25 to +85 °C
Connection Material
Cu wire, bare
Approximate Amperage Rating - Grounding Braid
max. 4 A
Material
PUR; PUR

Description

M12 male 0° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 1.5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.