Shop MURRELEKTRONIK
See all product information
Create Account
M12 Y-DISTRIBUTOR / M12 FEMALE 0 Degree, PVC 3X0.34 YELLOW, UL, CSA 0.3m
- Mfr # 7000-40701-0130030
- Zoro # G600448018
product price:
$
55.59
/ea
Key Features
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 2464/1731), CE-conform
Jacket Material
PUR; FKM; PVC
Bend Radius
5
Shielded
no
Jacket Color
yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40701-0130030
- Zoro #
- G600448018
- UPC #
- -
- Country of Origin
- Germany
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 2464/1731), CE-conform
- Jacket Material
- PUR; FKM; PVC
- Shielded
- no
- Jacket Color
- yellow
Dimensions
- Bend Radius
- 5
- Conductor Size - Data Cable
- similar to AWG 22
Description
M12 Y-DISTRIBUTOR / M12 FEMALE 0°, PVC 3X0.34 YELLOW, UL,CSA 0.3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.