
M12 female 0 Degree with cable, PVC 5x0.34 gy UL/CSA 10m
Mfr # 7000-46061-8020060
Zoro # G100457787
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Color
green
Standards
cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 20 (0.5 mm²); similar to AWG 24 (0.25 mm²)
Shielding
Copper braid
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-46061-8020060
Zoro #
G100457787
UPC #
-
Country of Origin
Germany
Details
Color
green
Standards
cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 20 (0.5 mm²); similar to AWG 24 (0.25 mm²)
Shielding
Copper braid
Shielded
yes
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Mounting Style
inserted, tightened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.