M12 FEMALE 90 Degree FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75 sq mm 4-6mm

  • Mfr # 7000-12361-0151000

  • Zoro # G700458900


product price:  $81.95
/ea
Free Shipping & Returns

Key Features

Color
yellow
Shielded
no
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Wire Gauge
similar to AWG 22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-12361-0151000
Zoro #
G700458900
UPC #
-
Country of Origin
Czechia

Details

Color
yellow
Shielded
no
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Wire Gauge
similar to AWG 22
Cable Type
1 (PVC)
Material
PUR
Jacket Color
yellow
Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.