
M12 FEMALE 90 Degree LED, PUR 4X0.34 black UL/CSA, drag ch 2m
Mfr # 7000-12321-0130500
Zoro # G500459282
product price: $35.75
/eaKey Features
Color
yellow
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
no
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12321-0130500
Zoro #
G500459282
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
no
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 22
Cable Type
1 (PVC)
Jacket Material
PVC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 2464/1731), CE-conform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.