M12 male straight / M12 female straight PUR-JZ 5x0, 5 grey drag chain 2
- Mfr # 7999-40041-4370200
- Zoro # G900458205
product price:Â
$
71.99
/ea
Key Features
Color
gray
Wire Gauge
similar to AWG 20
Shielded
no
Standards
DIN EN 61076-2-101 (M12); CE
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7999-40041-4370200
- Zoro #
- G900458205
- UPC #
- -
- Country of Origin
- Czechia
- Color
- gray
- Wire Gauge
- similar to AWG 20
- Shielded
- no
- Standards
- DIN EN 61076-2-101 (M12); CE
- Temp. Range
- -25 to +85 °C
- Material
- PUR
- Jacket Material
- PUR
Description
M12 male straight / M12 female straight PUR-JZ 5x0,5 grey drag chain 2m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.