M12 FEMALE 90 Degree, PUR 4X0.34 orange UL/CSA, ROBOT, drag ch 10m

  • Mfr # 7000-12221-6540500

  • Zoro # G400457326


product price:  $82.15
/ea
Free Shipping & Returns

Key Features

Color
black
Jacket Material
PUR
Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Cable Type
5 (PUR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-12221-6540500
Zoro #
G400457326
UPC #
-
Country of Origin
Germany

Details

Color
black
Jacket Material
PUR
Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Cable Type
5 (PUR)
Shielded
no
Jacket Color
black
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.