M12 male straight / M12 female straight PUR-JZ 5x0, 5 grey drag chain 1
- Mfr # 7999-40041-4370100
- Zoro # G900459202
product price:Â
$
64.19
/ea
Key Features
Color
gray
Wire Gauge
similar to AWG 20
Material
PUR
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7999-40041-4370100
- Zoro #
- G900459202
- UPC #
- -
- Country of Origin
- Czechia
Details
- Color
- gray
- Wire Gauge
- similar to AWG 20
- Material
- PUR
- Jacket Material
- PUR
- Temp. Range
- -25 to +85 °C
- Standards
- DIN EN 61076-2-101 (M12); CE
- Shielded
- no
Description
M12 male straight / M12 female straight PUR-JZ 5x0,5 grey drag chain 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.