M12 FEMALE 90 Degree SHIELDED, PUR 4X0.34 shielded black UL/CSA, drag ch 10m

  • Mfr # 7000-12421-6541000

  • Zoro # G500458063


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Color
black
Jacket Material
PUR
Material
PUR
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-12421-6541000
Zoro #
G500458063
UPC #
-
Country of Origin
Germany

Details

Color
black
Jacket Material
PUR
Material
PUR
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Cable Type
5 (PUR)
Wire Gauge
similar to AWG 22
Jacket Color
black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.