
M12 female 90 Degree with cable, PUR 4x0.34 bk UL/CSA 10m
Mfr # 7000-12221-6340150
Zoro # G600459069
product price: $29.25
/eaKey Features
Color
black
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12221-6340150
Zoro #
G600459069
UPC #
-
Country of Origin
Czechia
Details
Color
black
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Shielded
no
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.