Wire Connector, 22 AWG Max, Yellow, Polyurethane, PVC Insulation, 125 V AC/DC, 4 A

  • Mfr # 7000-12241-0151500

  • Zoro # G800448290


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Maximum Wire Size
22 AWG
Insulation Material
Polyurethane, PVC
Maximum Voltage
125 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-12241-0151500
Zoro #
G800448290
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Wire Connector
Color
Yellow
Insulation Material
Polyurethane, PVC
Maximum Voltage
125 V AC/DC
Current
4 A
IP Rating
IP65, IP66K, IP67
Ambient Temp. Range
-25 to +85 °C
Material
Copper
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA

Description

M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.