
M12 female 0 Degree with cable, PVC 5x0.34 gy UL/CSA 10m
Mfr # 7000-12241-2151000
Zoro # G900457901
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Color
gray
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12241-2151000
Zoro #
G900457901
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
no
Wire Gauge
similar to AWG 22
Jacket Color
gray
Mounting Style
inserted, tightened
Cable Type
1 (PVC)
Jacket Material
PVC
Description
M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.