
M12 female receptacle A-cod. front mount incl. nut, Litzen PP 5x0, 34 1m
Mfr # 7000-13562-9720100
Zoro # G900458533
product price: $26.65
/eaKey Features
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12)
Material
Zinc die casting, brass-plated
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-13562-9720100
Zoro #
G900458533
UPC #
-
Country of Origin
Germany
Details
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12)
Material
Zinc die casting, brass-plated
Mounting Style
inserted, tightened
Description
M12 female receptacle A-cod. front mount incl. nut, Litzen PP 5x0,34 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.