RJ45 male 0 Degree / RJ45 male 0 Degree Cabinet-Line, Gigabit, FRNC/LS0H 4x2xAWG26
- Mfr # 7000-40881-2260300
- Zoro # G400458514
product price:
$
54.89
/ea
Key Features
Color
gray
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Wire Gauge
similar to AWG 18
Jacket Material
PUR/PVC
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-40881-2260300
- Zoro #
- G400458514
- UPC #
- -
- Country of Origin
- Czechia
Details
- Color
- gray
- Standards
- UL (AWM-Style 20549/1731), CSA; CE conform
- Wire Gauge
- similar to AWG 18
- Jacket Material
- PUR/PVC
- Shielded
- no
- Cable Type
- 2 (PUR/PVC)
- Temp. Range
- -25 to +85 °C
- Material
- MSUD (PBT); M12 (PUR); Plastic
Description
M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.