
M12 male 0 Degree / M12 female 0 Degree, PUR 4x0.34 gy UL/CSA 1m
Mfr # 7000-19041-7050150
Zoro # G900458175
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Color
black
Material
PUR
Shielded
no
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-19041-7050150
Zoro #
G900458175
UPC #
-
Country of Origin
Germany
Details
Color
black
Material
PUR
Shielded
no
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 26
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Jacket Color
black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.