Shop MURRELEKTRONIK

M12 FEMALE 0 Degree, PUR 12x0, 14 black drag ch AIN 5m

  • Mfr # 7000-19041-7050500

  • Zoro # G600459120


product price:  $156.54
/ea
Free Shipping & Returns

Key Features

Color
black
Material
PUR
Shielded
no
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-19041-7050500
Zoro #
G600459120
UPC #
-
Country of Origin
Germany

Details

Color
black
Material
PUR
Shielded
no
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Jacket Color
black
Wire Gauge
similar to AWG 26
Temp. Range
-25 to +85 °C
Jacket Material
PUR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.