
M12 male 0 Degree / male 90 Degree shielded X-cod. Gigabit, TPE 4x2x26AWG SF/UTP CAT6a bu UL/CSA, CMR 10m
Mfr # 7700-51011-S4X1000
Zoro # G500457349
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Shielding
Copper braid
Mounting Style
inserted, tightened
Transmission Speed
10 Gbit/s
Shielded
yes
Jacket Material
TPE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7700-51011-S4X1000
Zoro #
G500457349
UPC #
-
Country of Origin
Germany
Details
Shielding
Copper braid
Mounting Style
inserted, tightened
Transmission Speed
10 Gbit/s
Shielded
yes
Jacket Material
TPE
Standards
UL (AWM-Style 2463/11547), CSA
Temp. Range
-25 to +85 °C
Description
M12 male 0° / male 90° shielded X-cod. Gigabit, TPE 4x2x26AWG SF/UTP CAT6a bu UL/CSA, CMR 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.