
M12 male 90 Degree / M12 male 90 Degree shielded Ethernet, PUR 2x2xAWG22 shielded vt UL/CSA+dragchain 4m
Mfr # 7000-44561-7980400
Zoro # G900448060
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Max. Voltage
max. 60 V DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Approximate Amperage Rating - Grounding Braid
max. 4 A
Ambient Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-44561-7980400
Zoro #
G900448060
UPC #
-
Country of Origin
Germany
Dimensions
Max. Wire Size
similar to AWG 22
Details
Color
violet
Max. Voltage
max. 60 V DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Approximate Amperage Rating - Grounding Braid
max. 4 A
Ambient Temp. Range
-25 to +85 °C
IP Rating
IP65, IP66K, IP67
Connection Material
Cu wire, bare
Material
PUR; PUR
Description
M12 male 90° / M12 male 90° shielded Ethernet, PUR 2x2xAWG22 shielded vt UL/CSA+dragchain 4m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.