Shop MURRELEKTRONIK
See all product information
Create Account
M12 MALE 0 Degree, PUR 12x0, 14 black drag ch AIN 0.6m
- Mfr # 7000-19001-7050060
- Zoro # G500448095
product price:
$
82.65
/ea
Key Features
Color
black
Max. Voltage
max. 30 V AC/DC
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Approximate Amperage Rating - Grounding Braid
max. 1.5 A
Material
PUR; PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-19001-7050060
- Zoro #
- G500448095
- UPC #
- -
- Country of Origin
- Germany
- Color
- black
- Max. Voltage
- max. 30 V AC/DC
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
- Approximate Amperage Rating - Grounding Braid
- max. 1.5 A
- Material
- PUR; PUR
- IP Rating
- IP65, IP66K, IP67
- Connection Material
- Cu wire, bare
- Ambient Temp. Range
- -25 to +85 °C
Dimensions
- Max. Wire Size
- similar to AWG 26
Description
M12 MALE 0°, PUR 12x0,14 black drag ch AIN 0.6m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.