MSUD VALVE PLUG FORM A 18MM, PVC 5X0.75 YELLOW, 5m

  • Mfr # 7000-18121-0180500

  • Zoro # G100448105


product price:  $60.49
/ea

Key Features

Color
yellow
Max. Voltage
24 V DC ±25%
Ambient Temp. Range
-25 to +85 °C
Approximate Amperage Rating - Grounding Braid
max. 4 A
Max. Wire Size
similar to AWG 18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-18121-0180500
Zoro #
G100448105
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Wire Size
similar to AWG 18

Details

Color
yellow
Max. Voltage
24 V DC ±25%
Ambient Temp. Range
-25 to +85 °C
Approximate Amperage Rating - Grounding Braid
max. 4 A
Material
PBT; PVC
IP Rating
IP67
Connection Material
Cu wire, bare
Standards
CE conform

Description

MSUD VALVE PLUG FORM A 18MM, PVC 5X0.75 YELLOW, 5m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.