Shop MURRELEKTRONIK
See all product information
Create Account
MSUD VALVE PLUG FORM A 18MM, PVC 5X0.75 YELLOW, 7.5m
- Mfr # 7000-18141-0180750
- Zoro # G700448284
product price:Â
$
91.69
/ea
Key Features
Color
yellow
Max. Voltage
24 V DC ±25%
IP Rating
IP67
Max. Wire Size
similar to AWG 18
Connection Material
Cu wire, bare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-18141-0180750
- Zoro #
- G700448284
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Max. Wire Size
- similar to AWG 18
Details
- Color
- yellow
- Max. Voltage
- 24 V DC ±25%
- IP Rating
- IP67
- Connection Material
- Cu wire, bare
- Approximate Amperage Rating - Grounding Braid
- max. 4 A
- Material
- PVC
- Ambient Temp. Range
- -25 to +85 °C
- Standards
- CE conform
Description
MSUD VALVE PLUG FORM A 18MM, PVC 5X0.75 YELLOW, 7.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.