
M12 male 0 Degree / M12 female 0 Degree, PVC 5x0.34 gy UL/CSA 2m
Mfr # 7000-29165-0000000
Zoro # G900457574
product price: $23.79
/eaKey Features
Temp. Range
-40 to +90 °C
Material
PA6-I; transparent
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-29165-0000000
Zoro #
G900457574
UPC #
-
Country of Origin
Hungary
Details
Temp. Range
-40 to +90 °C
Material
PA6-I; transparent
Mounting Style
inserted, tightened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.