M12 male 0 Degree / M12 female 0 Degree shielded Cube67, PUR 20AWG+22AWG shielded

  • Mfr # 7000-44511-7960050

  • Zoro # G100457527


product price:  $66.75
/ea

Key Features

Color
green
Mounting Style
inserted, tightened
Jacket Material
PUR
Shielding
Copper braid
Transmission Speed
up to 100 Mbit/s full duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-44511-7960050
Zoro #
G100457527
UPC #
-
Country of Origin
Hungary

Details

Color
green
Mounting Style
inserted, tightened
Jacket Material
PUR
Shielding
Copper braid
Transmission Speed
up to 100 Mbit/s full duplex
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.