M12 male 0 Degree / M12 female 0 Degree shielded Ethernet, TPE 2x2x24AWG SF/UTP CA

  • Mfr # 7700-40021-1500300

  • Zoro # G700458948


product price:  $77.85
/ea

Key Features

Color
yellow
Cable Type
TPE
Shielded
no
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7700-40021-1500300
Zoro #
G700458948
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Cable Type
TPE
Shielded
no
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Jacket Color
yellow
Jacket Material
TPE
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.