Shop MURRELEKTRONIK
See all product information
Create Account
M12 male straight / MSUD valve form B 10mm, 180 Degree, PUR-JZ 3x0, 75 black
- Mfr # 7000-74701-7770150
- Zoro # G000457733
product price:
$
33.89
/ea
Key Features
Material
PUR
Shielded
yes
Jacket Color
gray
Mounting Style
inserted
Jacket Material
FRNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-74701-7770150
- Zoro #
- G000457733
- UPC #
- -
- Country of Origin
- Hungary
- Material
- PUR
- Shielded
- yes
- Jacket Color
- gray
- Mounting Style
- inserted
- Jacket Material
- FRNC
- Transmission Speed
- up to 100 Mbit/s full duplex
- Temp. Range
- -25 to +85 °C
Description
RJ45 male 0° / RJ45 male 0° Cabinet-Line, Ethernet, FRNC/LS0H 2x2xAWG26 shielded gr 1,5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.