M12 MALE 0 Degree / M12 FEMALE 0 Degree SHIELDED, PUR 4X0.34 shielded GRAY, 5m

  • Mfr # 7000-40041-6150300

  • Zoro # G400458620


product price:  $54.85
/ea

Key Features

Color
black
Jacket Color
black
Jacket Material
PVC
Material
PUR
Wire Gauge
similar to AWG 22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40041-6150300
Zoro #
G400458620
UPC #
-
Country of Origin
Czechia

Details

Color
black
Jacket Color
black
Jacket Material
PVC
Material
PUR
Wire Gauge
similar to AWG 22
Shielded
no
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.