
M12 male 0 Degree / M12 female 90 Degree, PUR 5x0.34 bk UL/CSA 3m
Mfr # 7000-40021-2140400
Zoro # G800458732
product price: $44.49
/eaKey Features
Color
gray
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Cable Type
1 (PVC)
Wire Gauge
similar to AWG 22
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40021-2140400
Zoro #
G800458732
UPC #
-
Country of Origin
Germany
Details
Color
gray
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Cable Type
1 (PVC)
Wire Gauge
similar to AWG 22
Material
PUR
Jacket Material
PVC
Temp. Range
-25 to +85 °C
Shielded
no
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.