
M12 male 0 Degree / M12 male 0 Degree shielded Ethernet, TPE 2x2x22AWG SF/UTP CAT5
Mfr # 7700-12041-1621000
Zoro # G600458642
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Color
yellow
Shielded
no
Standards
UL (AWM-Style 20626/10708), CSA; CE conform
Jacket Color
yellow
Jacket Material
TPE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7700-12041-1621000
Zoro #
G600458642
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Shielded
no
Standards
UL (AWM-Style 20626/10708), CSA; CE conform
Jacket Color
yellow
Jacket Material
TPE
Cable Type
TPE
Temp. Range
-25 to +85 °C
Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.