M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 10 MM, PVC 3X0.75 black 0m

  • Mfr # 7000-41721-6160000

  • Zoro # G400448140


product price:  $72.89
/ea

Key Features

Standards
CE conform
Bend Radius
5
Shielded
no
Jacket Color
black
Conductor Size - Data Cable
similar to AWG 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-41721-6160000
Zoro #
G400448140
UPC #
-
Country of Origin
Czechia

Dimensions

Bend Radius
5
Conductor Size - Data Cable
similar to AWG 18

Details

Standards
CE conform
Shielded
no
Jacket Color
black
Jacket Material
PVC

Description

M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 10 MM, PVC 3X0.75 black 0m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.