
M12 male 0 Degree / M8 female 0 Degree, PUR 3x0.25 bk UL/CSA+drag chain 2m
Mfr # 7000-40231-8030200
Zoro # G600457300
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Standards
cURus (AWM style 20549/10578); CE compliant
Jacket Material
PUR
Shielded
yes
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40231-8030200
Zoro #
G600457300
UPC #
-
Country of Origin
Czechia
Details
Color
violet
Standards
cURus (AWM style 20549/10578); CE compliant
Jacket Material
PUR
Shielded
yes
Material
PUR
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.