
M12 MALE 0 Degree / M12 FEMALE 90 Degree LED, PVC 3X0.34 black 7.5m
Mfr # 7000-40321-6130750
Zoro # G900448299
original price: $64.39 , new price: $58.15 , 9 percent off
new price: $58.15
/eaKey Features
Color
black
Max. Voltage
24 V DC ±25%
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Connection Material
Cu wire, bare
Material
PUR; PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40321-6130750
Zoro #
G900448299
UPC #
-
Country of Origin
Germany
Dimensions
Max. Wire Size
similar to AWG 22
Details
Color
black
Max. Voltage
24 V DC ±25%
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Connection Material
Cu wire, bare
Material
PUR; PVC
Ambient Temp. Range
-25 to +85 °C
IP Rating
IP65, IP66K, IP67
Approximate Amperage Rating - Grounding Braid
max. 4 A
Description
M12 MALE 0° / M12 FEMALE 90° LED, PVC 3X0.34 black 7.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.