Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M8 female 0 Degree, PVC 3x0.25 ye UL/CSA 4m
- Mfr # 7000-40561-0100400
- Zoro # G900448015
product price:
$
42.19
/ea
Key Features
Color
yellow
Max. Voltage
max. 50 V AC/60 V DC
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Max. Wire Size
similar to AWG 24
Material
PUR; PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40561-0100400
- Zoro #
- G900448015
- UPC #
- -
- Country of Origin
- Germany
- Color
- yellow
- Max. Voltage
- max. 50 V AC/60 V DC
- Standards
- DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
- Material
- PUR; PVC
- Connection Material
- Cu wire, bare
- Approximate Amperage Rating - Grounding Braid
- max. 4 A
- IP Rating
- IP65, IP66K, IP67
- Ambient Temp. Range
- -25 to +85 °C
Dimensions
- Max. Wire Size
- similar to AWG 24
Description
M12 male 0° / M8 female 0°, PVC 3x0.25 ye UL/CSA 4m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.